Apply to be a TradeMaster!
Chrome-plated Stainless Steel Escutcheon (5-1/2" OD) for Mixet, SWD0402

Chrome-plated Stainless Steel Escutcheon (5-1/2" OD) for Mixet, SWD0402

SKU:
SWD0402
Rating:
(0)
Q&A:
(0)
Chrome-plated Stainless Steel Escutcheon (5-1/2" OD) for Mixet, SWD0402
$39.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
5-1/2" OD
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
Mixet

Description

–
  • Mixet Escutcheon
  • For Single Handle Faucets
  • For Non-Pressure Balance Valves
  • 5-1/2"OD
  • Finish: Chrome
  • Material: Stainless Steel

Specs

–
Finish:

Chrome

Outside Diameter:

5-1/2"

Material:

Stainless Steel

Used With:

Mixet

Application:

Plumbing

Product Type:

Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy