Apply to be a TradeMaster!
Main product image of Mixet Full Spray Chrome Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom

Mixet Full Spray Chrome Shower Head (2.5 GPM)

SKU:
SWD0419
Rating:
(0)
Q&A:
(0)
Mixet Full Spray Chrome Shower Head (2.5 GPM)
Magnifying glass
Hover image to zoom
$14.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Mixet
Product Highlight: Material
Brass, Plastic

Description

–
  • Mixet Shower Head
  • Full Spray
  • 2.5 GPM Max Flow Rate
  • Finish: Chrome
  • Material: Brass and Plastic

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Shower Head

Finish:

Chrome

Used With:

Mixet

Flow Rate:

2.5 GPM

Material:

Brass

Plastic

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy