Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" FIP Full-Port Gas Ball Valve
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" FIP Full-Port Gas Ball Valve

SKU:
TBV12F
Rating:
(1)
Q&A:
(0)
3/4" FIP x 3/4" FIP Full-Port Gas Ball Valve
Magnifying glass
Hover image to zoom
$13.22 each
In Stock
In Stock
Get 18 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
Lever

Description

–
For use with natural, manufactured, mixed, liquefied-petroleum (LP) gas, and LP gas-air mixtures.

Features:
  • Heavy duty, forged brass body eliminates pinhole leaks commonly associated with cast products
  • Blow-out proof stem is assembled from the inside with double o-rings for reliable performance
  • Right-sized handles ensure on-off operation even in tight installations
  • Quarter turn operation for easy on/off flow control
  • Full flow operation. Full port design provides abundant water flow without obstruction
  • Approved for indoor/outdoor use

Specs

–
Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Full Bore

Used this for a gas main, needed the full 3/4" bore to insure full flow. "Regular" gas valves narrow it down to 1/2", have to look for "Full Bore". Brass Craft is a trusted national brand.
BobT
Escalon, CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy