Apply to be a TradeMaster!
Main product image of 1/8" FIP x  1/8" MIP Shut-Off Air Cock w/ Brass Lever Handle
Magnifying glass
Hover image to zoom

1/8" FIP x 1/8" MIP Shut-Off Air Cock w/ Brass Lever Handle

SKU:
V402-2
Rating:
(0)
Q&A:
(0)
1/8" FIP x  1/8" MIP Shut-Off Air Cock w/ Brass Lever Handle
Magnifying glass
Hover image to zoom
$12.76 each
In Stock
In Stock
Get 17 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Size
1/8" x 1/8"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Size
1/8"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
For use with low pressure air, water, gas and fluids (lubricant may not be compatible with some fluids)

Design Features:
  • Forged one-piece brass body provides strength, durability and long-lasting performance
  • Brass Handle provides a secure grip and smooth on/off operation
  • Manufactured with dry-seal pipe threads

Specs

–
Handle Style:

Lever

Size:

1/8" x 1/8"

Inlet Type:

FNPT

Outlet Size:

1/8"

Outlet Type:

Male Threaded

Max Temp (F):

125°F

Max Pressure (PSI):

60

Application:

Plumbing

Features:

Standard

Finish:

Brass

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy