Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Bristol Compressors
35,500 BTU Trane Replacement Compressor 3 HP (230/208V)
Brand:
N/A
SKU:
HTRJ363ABCT
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry HTRJ363ABCT
Unavailable since January 30, 2019
Product Highlights
–
35500 BTU Capacity
3 HP
208/230V
R-407C, R-22
Description
–
Features
These compressors are drop in replacements for existing Trane reciprocating compressors
Same rotolock and mounting configuration as TRANE, American Standard, and Maneurop reciprocation compressors
Bristol approved for use with R22 and R407C
Includes wiring harness
Charged with POE oil
Specifications
H.P. 3
Phase 1
Hertz 60
Compressor Capacity 35,500
Mounting Feet Dimensions (In.) Triangular
Refrigerant Type R22 / R407C
Voltage 208/230
Rotolock Discharge Size (In.) 1.25 - 12 THD
Rotolock Suction Size (In.) 1.75 - 12 THD
No. of Cylinders 2
Oil Type POE
Hide Description
Specs
–
Product Type:
Compressor
Capacity (BTU):
35500
Horse Power:
3
Voltage:
208/230V
Phase:
1
Refrigerant Type:
R-407C
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video