Apply to be a TradeMaster!
Main product image of 36" Brushed Aluminum Slide-Out Under Cabinet Range Hood (300 CFM)
Magnifying glass
Hover image to zoom

36" Brushed Aluminum Slide-Out Under Cabinet Range Hood (300 CFM)

Brand:
Broan
SKU:
153604
Rating:
(0)
Q&A:
(0)
36" Brushed Aluminum Slide-Out Under Cabinet Range Hood (300 CFM)
Magnifying glass
Hover image to zoom
153604 has been discontinued
Discontinued December 15, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
FPC-1000-U, boilerwize Electronic Low Water Cut-Off w/ Extended Barrel Probe, 24V/120V, Auto/Manual (Steam/Water)
SKU:144706
(0)
Order by today, receive 30 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Brushed Aluminum
Product Highlight: Air Flow Capacity (CFM)
300 CFM
Product Highlight: Width (Inches)
36" Width
Product Highlight: Depth (Inches)
12-1/8" Depth
Product Highlight: Height (Inches)
6" Height
Product Highlight: Height
10-1/2"

Description

–
  • Compact, trim styling complements any kitchen.
  • Fan and light automatically turn on when you slide out the clear glass visor; shut off when pushed in.
  • Dual centrifugal blower HVI Certified
  • 300 CFM at a quiet 4.5 Sones
  • Infinitely adjustable blower control conveniently located up front; features blower memory - when activated, unit automatically remembers the last setting you selected.
  • Exclusive Heat Sentry feature detects excessive heat and turns on blower to high speed.
  • Energy efficient, 24" fluorescent light with prismatic glass lens provides bright, even cooktop lighting. (Bulb must be purchased separately)
  • Includes 3-1/4" x 10" duct adapter with built-in damper.
  • Specs

    –
    Finish:

    Brushed Aluminum

    Air Flow Capacity (CFM):

    300

    Width (Inches):

    36"

    Depth (Inches):

    12-1/8"

    Blower:

    Internal

    Height (Inches):

    6"

    Height:

    10-1/2"

    Sone:

    7.5

    4.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm