Apply to be a TradeMaster!
Main product image of 36" Black Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom
36" Black Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom
423623 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
36" Width
Product Highlight: Duct Size
7"
Product Highlight: Finish
Black
Product Highlight: Air Flow Capacity (CFM)
190 CFM
Product Highlight: Sone
6 Sones
Product Highlight: Voltage
120v

Description

–


FEATURES
  • Rocker-type fan and light switches
  • Polymeric blade and light lens - accepts up to 75W bulb (must be purchased separately)
  • Washable aluminum filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Model BP87 double-leaf damper (must be purchased separately)
  • Specs

    –
    Width (Inches):

    36"

    Duct Size:

    7"

    Finish:

    Black

    Air Flow Capacity (CFM):

    190

    Sone:

    6

    Voltage:

    120v

    Amperage:

    2

    RPM:

    1750

    Ducting:

    Vertical

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: best ways to clean greasy filters

    Asked by mama 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Broan's website, it has an easy to clean grease filter that is dishwasher-safe.

    Was this review helpful to you?