Apply to be a TradeMaster!
Main product image of 30" Black Under Cabinet Range Hood (160 CFM)
Magnifying glass
Hover image to zoom

30" Black Under Cabinet Range Hood (160 CFM)

Brand:
Broan
SKU:
403023
Rating:
(4)
Q&A:
(0)
30" Black Under Cabinet Range Hood (160 CFM)
Magnifying glass
Hover image to zoom
$65.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Width (Inches)
30" Width
Product Highlight: Duct Size
3-1/4" x 10"
Product Highlight: Air Flow Capacity (CFM)
160 CFM
Product Highlight: Sone
6.5 Sones
Product Highlight: Voltage
120v

Description

–
Features:
  • Installs as 3-1/4" x 10" vented only
  • 160 CFM, 6.5 Sone (vertical or horizontal discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Accepts up to 75 watt light (bulb is not included)
  • Duct connector with built-in damper include

Specs

–
Finish:

Black

Width (Inches):

30"

Duct Size:

3-1/4" x 10"

Air Flow Capacity (CFM):

160

Sone:

6.5

Voltage:

120v

Amperage:

2

RPM:

2795

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
75% would recommend this product
4.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Range Hood

Very well made
Forklift100
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped the next day

Great product
Dee the fixer upper
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Looks nice but was not exactly what was shown in the picture.
Flipper
Purcell, Ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

30" range hood

Range hood worked great. It was exactly what I ordered and shipped right to the door
Jeff
Crossville, Tn
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy