Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Appliance Parts
Range Hoods
Broan Under Cabinet Range Hoods
40000 Series Range Hoods
42" White Under Cabinet Range Hood (160 CFM)
Brand:
Broan
SKU:
404201
Rating:
(4)
Q&A:
(0)
404201 has been discontinued
Discontinued December 15, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Install Instructions
Product Overview
Install Instructions
Product Overview
Product Highlights
–
42" Width
3-1/4" x 10"
White
160 CFM
6.5 Sones
120v
Description
–
Features:
Installs as 3-1/4" x 10" vented only
160 CFM, 6.5 Sone (vertical or horizontal discharge) performance - HVI 2100 Certified
Dishwasher-safe aluminum grease filter
Accepts up to 75 watt light (bulb is not included)
Duct connector with built-in damper include
Specs
–
Width (Inches):
42"
Duct Size:
3-1/4" x 10"
Finish:
White
Air Flow Capacity (CFM):
160
Sone:
6.5
Voltage:
120v
Amperage:
2
RPM:
2795
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.75
out of 4 reviews
75%
would recommend this product
4.75
out of 4 Reviews
75%
would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Range Hood
Very well made
Forklift100
Kentucky
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Shipped the next day
Great product
Dee the fixer upper
Texas
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Nice product
Looks nice but was not exactly what was shown in the picture.
Flipper
Purcell, Ok
5 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
30" range hood
Range hood worked great. It was exactly what I ordered and shipped right to the door
Jeff
Crossville, Tn
12 years ago
Verified Buyer
Was this review helpful to you?
4
0
Flag this review
×
Video