Apply to be a TradeMaster!
Main product image of 41000 Series 30" Ductless Under-Cabinet Range Hood (Stainless)
Magnifying glass
Hover image to zoom

41000 Series 30" Ductless Under-Cabinet Range Hood (Stainless)

Brand:
Broan
SKU:
4130SF
Rating:
(1)
Q&A:
(0)
41000 Series 30" Ductless Under-Cabinet Range Hood (Stainless)
Magnifying glass
Hover image to zoom
$109.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
120v
Product Highlight: Duct Size
30"

Description

–
The Broan 41000 non-ducted range hood provides effective filtration, high quality and value. This under the cabinet hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation. The motor is permanently lubricated and designed for years of trouble free service. Separate rocker switches control the light and 2-speed fan.

Specs

–
Material:

Stainless Steel

Ducting:

Non- Ducted

Product Type:

Range Hood

Voltage:

120v

Duct Size:

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This should have been a 5

The fan came right away could not have been more pleased. Upon opening the box fan was damaged from factory, Not Supply House fault at all. I called and the return could not have been easier. The bottom Line Great. I will continue to use them for any of my needs. I was so grateful. Supply House
Gus
East Chatham, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy