Apply to be a TradeMaster!
Main product image of 30" Black Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom

30" Black Under Cabinet Range Hood (190 CFM)

Brand:
Broan
SKU:
423023
Rating:
(0)
Q&A:
(1)
30" Black Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom
$70.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
7"
Product Highlight: Width (Inches)
30" Width
Product Highlight: Air Flow Capacity (CFM)
190 CFM
Product Highlight: Finish
Black
Product Highlight: Sone
6 Sones
Product Highlight: Voltage
120v

Description

–


FEATURES
  • Rocker-type fan and light switches
  • Polymeric blade and light lens - accepts up to 75W bulb (must be purchased separately)
  • Washable aluminum filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Model BP87 double-leaf damper (must be purchased separately)
  • Specs

    –
    Duct Size:

    7"

    Width (Inches):

    30"

    Air Flow Capacity (CFM):

    190

    Finish:

    Black

    Sone:

    6

    Voltage:

    120v

    Amperage:

    2

    RPM:

    1750

    Ducting:

    Vertical

    Warranty:

    1 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: best ways to clean greasy filters

    Asked by mama 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Broan's website, it has an easy to clean grease filter that is dishwasher-safe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy