Apply to be a TradeMaster!
36" Stainless Steel Under Cabinet Range Hood (190 CFM)

36" Stainless Steel Under Cabinet Range Hood (190 CFM)

Brand:
Broan
SKU:
423604
Rating:
(0)
Q&A:
(1)
36" Stainless Steel Under Cabinet Range Hood (190 CFM)
423604 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
36" Width
Product Highlight: Duct Size
7"
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
190 CFM
Product Highlight: Sone
6 Sones
Product Highlight: Voltage
120v

Description

–


FEATURES
  • Rocker-type fan and light switches
  • Polymeric blade and light lens - accepts up to 75W bulb (must be purchased separately)
  • Washable aluminum filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Model BP87 double-leaf damper (must be purchased separately)
  • Specs

    –
    Width (Inches):

    36"

    Duct Size:

    7"

    Finish:

    Stainless Steel

    Air Flow Capacity (CFM):

    190

    Sone:

    6

    Voltage:

    120v

    Amperage:

    2

    RPM:

    1750

    Ducting:

    Vertical

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: best ways to clean greasy filters

    Asked by mama 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Broan's website, it has an easy to clean grease filter that is dishwasher-safe.

    Was this review helpful to you?