Apply to be a TradeMaster!
Main product image of 42" White Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom
42" White Under Cabinet Range Hood (190 CFM)
Magnifying glass
Hover image to zoom
424201 has been discontinued
Discontinued November 4, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
42" F40000 Series 2 Speed White-on-White Range Hood, Four-Way Convertible
Brand:
Broan
SKU:F404211
(4)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
7"
Product Highlight: Width (Inches)
42" Width
Product Highlight: Air Flow Capacity (CFM)
190 CFM
Product Highlight: Finish
White
Product Highlight: Sone
6 Sones
Product Highlight: Voltage
120v

Description

–
This is a Special Order Item and can not be returned

FEATURES
  • Rocker-type fan and light switches
  • Polymeric blade and light lens - accepts up to 75W bulb (must be purchased separately)
  • Washable aluminum filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Model BP87 double-leaf damper (must be purchased separately)
  • Specs

    –
    Duct Size:

    7"

    Width (Inches):

    42"

    Air Flow Capacity (CFM):

    190

    Finish:

    White

    Sone:

    6

    Voltage:

    120v

    Amperage:

    2

    RPM:

    1750

    Ducting:

    Vertical

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: best ways to clean greasy filters

    Asked by mama 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Broan's website, it has an easy to clean grease filter that is dishwasher-safe.

    Was this review helpful to you?