Apply to be a TradeMaster!
Main product image of 36" Almond Under Cabinet Range Hood (160/190/220 CFM)
Magnifying glass
Hover image to zoom

36" Almond Under Cabinet Range Hood (160/190/220 CFM)

Brand:
Broan
SKU:
433604
Rating:
(2)
Q&A:
(1)
36" Almond Under Cabinet Range Hood (160/190/220 CFM)
Magnifying glass
Hover image to zoom
433604 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Almond
Product Highlight: Width (Inches)
36" Width
Product Highlight: Depth (Inches)
17-1/2" Depth
Product Highlight: Height (Inches)
6" Height

Description

–
Features:
  • Enclosed light and fan/filter assembly for easy clean-up
  • Two-speed, rocker-type fan control
  • Powerful 190 CFM, 7.0 Sone (3-1/4" x 10" vertical discharge)
  • 220 CFM, 8.0 Sone (7" round discharge) performance
  • HVI Certified
  • Bright 75 watt light (Bulb not included)
  • Includes 3-1/4" x 10" damper/adapter and built-in 7" round adapter.
  • BP87 dampers sold separately
  • Specs

    –
    Finish:

    Almond

    Width (Inches):

    36"

    Depth (Inches):

    17-1/2"

    Blower:

    Internal

    Height (Inches):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    as advertised

    Basic simple replacement hood, low end; if you're doing upscale I'd recommend go for more $ version. Easy to install (I already had the electric and vent there since it was a replacement). One nicwe thing is that apparently there must be defacto standards for this kind of thing, because the holes for electric, exhaust, and mounting screw were all in same places as the OLD OLD unit, which is now in the trash (goodbye and good riddance) I'd recommend anyone who has a dirty old disgusting unit to just replace it, forgot about cleaning old one
    geoff the external fixer
    san carlos, ca
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I wouls buy this product again.

    The range hood i bought from pex supply works very well.
    Elliott
    New Jersey
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this hood non-ducted?

    Asked by Ahme 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello, This unit is a ducted unit. The installation instructions are available on the product page for SKU 433004. Thanks,

    Was this review helpful to you?