Apply to be a TradeMaster!
Main product image of 24" Stainless Steel Under Cabinet Range Hood (190/220 CFM)
Magnifying glass
Hover image to zoom

24" Stainless Steel Under Cabinet Range Hood (190/220 CFM)

Brand:
Broan
SKU:
462404
Rating:
(0)
Q&A:
(0)
24" Stainless Steel Under Cabinet Range Hood (190/220 CFM)
Magnifying glass
Hover image to zoom
462404 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
24" Width
Product Highlight: Depth (Inches)
12-1/8" Depth
Product Highlight: Height (Inches)
6" Height
Product Highlight: Sone
7.5 Sones

Description

–
Deluxe performance in an economical package. The infinitely adjustable speed control allows you to set the hood speed for the perfect combination of ventilation and quiet.

Features
  • 190 CFM, 7.5 Sone (3-14" x 10")
  • 220 CFM (7" round)
  • HVI Certified.
  • Easily installs as 7" round vertical discharge
  • 3-1/4" x 10" vertical discharge; 3-1/4" x 10" horizontal discharge or non-ducted (non-ducted filter sold separately).
  • Rotary, infinitely adjustable fan-speed control.
  • 75-watt cooktop lighting with protective polymeric lens and two-level light control. Bulb not included
  • Includes 3-1/4" x 10" damper/adapter and 7" round adapter.
  • Specs

    –
    Finish:

    Stainless Steel

    Width (Inches):

    24"

    Depth (Inches):

    12-1/8"

    Blower:

    Internal

    Height (Inches):

    6"

    Sone:

    7.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm