Apply to be a TradeMaster!
Main product image of 30" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM)
Magnifying glass
Hover image to zoom

30" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM)

Brand:
Broan
SKU:
613004
Rating:
(0)
Q&A:
(0)
30" Stainless Steel Wall Mount Chimney Hood w/ Internal Blower (450 CFM)
Magnifying glass
Hover image to zoom
613004 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
450 CFM
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Wall
Product Highlight: Sone
9 Sones

Description

–
With an enduring stainless steel design, the Ballista combines the flawless look of Italian style with easy to clean surfaces and performance that any gourmet would love.

Three-speed control allows you to select the setting appropriate for your cooking conditions and two 20-watt halogen lights illuminate the work area. Easily removable, dishwasher safe, stainless steel grease filters.
  • Seamless corners for easy cleaning.
  • Heat Sentry detects excessive heat and adjusts blower speed to high automatically.
  • Specs

    –
    Product Type:

    Wall Mount Chimney Hood

    Air Flow Capacity (CFM):

    450

    Width (Inches):

    30"

    Finish:

    Stainless Steel

    Blower:

    Internal

    Mount:

    Wall

    HVI:

    Yes

    Lighting:

    Halogen Dual 20W

    Sone:

    9

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm