Apply to be a TradeMaster!
Main product image of Model 741WH Decorative Ventilation Fan with Light, White Finish (70 CFM)
Magnifying glass
Hover image to zoom

Model 741WH Decorative Ventilation Fan with Light, White Finish (70 CFM)

Brand:
Broan
SKU:
741WH
Rating:
(0)
Q&A:
(0)
Model 741WH Decorative Ventilation Fan with Light, White Finish (70 CFM)
Magnifying glass
Hover image to zoom
741WH has been discontinued
Discontinued January 11, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

Features:
  • 70 CFM 3.5 Sones.
  • Corrosion-resistant finish.
  • Frosted melon glass globe.
  • Uses two standard incandescent bulbs - 60-watt maximum each (not included).
  • Vent openings in base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Rugged steel housing finished with electrically bonded epoxy paint.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
  • Type IC
Note: For installations in ceiling up to 12/12 pitch

Specs

Finish:

White

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.2

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm