Apply to be a TradeMaster!
Main product image of Model 754RB Decorative Ventilation Fan with Light, Oil Rubbed Bronze Finish (70 CFM)
Magnifying glass
Hover image to zoom

Model 754RB Decorative Ventilation Fan with Light, Oil Rubbed Bronze Finish (70 CFM)

Brand:
Broan
SKU:
754RB
Rating:
(0)
Q&A:
(0)
Model 754RB Decorative Ventilation Fan with Light, Oil Rubbed Bronze Finish (70 CFM)
Magnifying glass
Hover image to zoom
754RB has been discontinued
Discontinued June 6, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Oil Rubbed Bronze

Description

Features:
  • 70 CFM 3.5 Sones.
  • Corrosion-resistant finish.
  • Alabaster glass globe.
  • Uses two standard candelabra bulbs - 60 watt maximum (bulbs not included).
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Rugged, galvanized steel housing.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
  • Type IC
Note: For installations in flat ceilings only

Specs

Finish:

Oil Rubbed Bronze

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.2

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm