Shop Limited Time Deals
Main product image of 36" Black Under Cabinet Range Hood (350/360 CFM)
Magnifying glass
Hover image to zoom

36" Black Under Cabinet Range Hood (350/360 CFM)

Brand:
Broan
SKU:
883623
Rating:
(0)
Q&A:
(0)
36" Black Under Cabinet Range Hood (350/360 CFM)
Magnifying glass
Hover image to zoom
883623 has been discontinued
Discontinued February 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
36" Width
Product Highlight: Finish
Black
Product Highlight: Duct Size
3-1/4" x 10"
Product Highlight: Depth (Inches)
20" Depth
Product Highlight: Height (Inches)
9" Height

Description

  • Infinite speed slide control with blower memory feature that saves last settings.
  • 360 CFM, 5.5 Sone (vertical discharge)
  • 350 CFM, 6.0 Sone (horizontal discharge)
  • HVI Certified.
  • Heat Sentry detects excessive heat and adjusts blower speed to high automatically.
  • Convertible to ducted or non-ducted operation. Includes 3 1/4" x 10" damper/adapter (non-ducted filter sold separately).
  • Accepts two 75-watt bulbs (sold separately)
  • Specs

    Width (Inches):

    36"

    Finish:

    Black

    Duct Size:

    3-1/4" x 10"

    Depth (Inches):

    20"

    Blower:

    Internal

    Height (Inches):

    9"

    Lighting:

    Dual 75W

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm