Apply to be a TradeMaster!
Circuit Board, 97018254

Circuit Board, 97018254

Brand:
Broan
SKU:
97018254
Rating:
(0)
Q&A:
(0)
Circuit Board, 97018254
$165.83 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: Depth (Inches)
20-1/8" Depth
Product Highlight: Duct Size
7" Round, 3-1/4" x 10"
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.8 Amps
Product Highlight: Sone
0.6, 5 Sones

Description

–
Circuit Board

Specs

–
Air Flow Capacity (CFM):

350

Depth (Inches):

20-1/8"

Duct Size:

7" Round

3-1/4" x 10"

Voltage:

120v

Amperage:

2.8

Sone:

0.6

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy