Apply to be a TradeMaster!
Main product image of 120 Pint Dehumidifier
Magnifying glass
Hover image to zoom

120 Pint Dehumidifier

Brand:
Broan
SKU:
B120DHV
Rating:
(0)
Q&A:
(0)
120 Pint Dehumidifier
Magnifying glass
Hover image to zoom
$2,840.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
840 Watts
Product Highlight: Amperage
7.3 Amps
Product Highlight: Refrigerant Type
R-410A

Description

–

Overview The Broan 120 Pint Dehumidifier delivers superior indoor air quality with it's MERV 13 filtration and dedicated humidity control. With a 120 pints per day removal capacity this unit is well suited for medium to larger homes. The system design provides excellent energy efficiency to provide humidity control for large spaces.


Product Features

  • Removes up to 120 pints of water per day
  • Provides up to 3,000 sq. ft. of coverage to provide humidity control to larger homes
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • Humidity control be done easily using either our DEH 3000 digital controller that is mounted in the interior space or with the
  • DEH 3000 R digital controller with its remote sensor that is mounted in the interior space where the humidity level needs to be managed
  • Included fresh air inlet provides the option for fresh outdoor air to be ducted to the unit

Product Specifications

  • Water Removal Capacity @ 80F & 60% RH (pints/day): 121
  • Efficiency (pints/kWh): 6.1
  • Energy Factor (liters/kWh): 2.9
  • Power (Watts) @ 80°F & 60% RH: 840
  • Airflow (CFM) @ 0.0 in. WG: 350
  • Airflow (CFM) @ 0.2 in. WG: 285
  • Airflow (CFM) @ 0.4 in. WG: 210
  • Filtration: MERV 13
  • Optional Fresh Air Duct: 6" Round
  • Inlet Duct Size: 10" Round
  • Outlet Duct Size: 10" Round
  • Operating Current (Amps): 7.3
  • Power Cord: 9' Type B Plug
  • Integrated Circuit Breaker: Yes
  • Refrigerant Type: R410A
  • Refrigerant Qty (oz.): 26
  • Drain Connection: 3/4" Threaded Female NPT
  • Coverage (sq. ft): 3000
  • Product Weight (Lbs): 91
  • Manufacturer Warranty: 6 Year
  • Product Dimensions: 14.375"W x 21"H x 32.1875"D
  • Controls: DEH 3000 / DEH 3000R

Specs

–
Product Type:

Dehumidifier

Type:

In-Wall

Wattage:

840

Capacity (Pints/Day):

121

Features:

Washable, Anti-bacterial Filter

Amperage:

7.3

Refrigerant Type:

R-410A

Drain Connection:

3/4"

Warranty:

6 Year

Filter Type:

MERV 13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy