Shop Resideo Sale
Main product image of 210 CFM AI Series Energy Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom

210 CFM AI Series Energy Recovery Ventilator w/ Side Ports

Brand:
Broan
SKU:
B210E75RS
Rating:
(0)
Q&A:
(0)
210 CFM AI Series Energy Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom
$1,841.64 each
In Stock
In Stock
Get 4 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 53.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

The industry's most advanced residential fresh air system, created to offer a universal platform specifically designed and improved to make contractors life easier and more profitable while delivering constant superior air quality


Specifications

  • Ports size: 6"
  • Recirculation defrost
  • Corrosion resistant galvanized steel door and cabinet
  • One-piece molded insulation shell, no air leakage
  • Virtuo constant airflow and auto-balancing device
  • Motorized dampers (no additional backdraft dampers required)
  • Recirculate air within the dwelling with recirculation mode using a main wall control
  • 6' power cord
  • Unit electrical characteristics: 120 volts, 60 Hz, 3.6 A, 270 W
  • For residential indoor installation only

Specs

–
Port Location:

Side

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy