Apply to be a TradeMaster!
Main product image of 210 CFM AI Series Energy Recovery Ventilator (ERV)
Magnifying glass
Hover image to zoom

210 CFM AI Series Energy Recovery Ventilator (ERV)

Brand:
Broan
SKU:
B210E75RT
Rating:
(0)
Q&A:
(0)
210 CFM AI Series Energy Recovery Ventilator (ERV)
Magnifying glass
Hover image to zoom
$1,857.87 each
In Stock
In Stock
Get 22 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

From the leader in residential indoor air quality this Broan AI Series ERV features VIRTUO technology providing the easiest installation on the market. This fresh air system has the quickest installation in its category saving the installer up to 20 minutes, thanks to auto-balancing and self-adjusting technology. The built-in LCD screen provides real-time airflows, power consumption and acts as a diagnostic error tool. This technology not only eliminates the most complex part of installation, saving the contractor time but it also significantly reduces the number of call-backs. This product delivers consistent results with airflow verification providing the most efficient and reliable solution on the market regardless of dwelling type. Delivering 210 CFM our powerful, efficient and proprietary blower fan motors make it the ideal solution for larger homes. Installing an Energy Recovery Ventilator (ERV) improves the indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable. The standard MERV 8 filter offers a more effective design than units in the market with larger capture area and will save the homeowner money with the reusable, easy to wash design. At Broan-NuTone we believe that better quality of air means better quality of life.


Features"

  • Quick setup with VIRTUO technology, which does the airflow verification and balancing for you, eliminating a complex part of the installation process. Set it and forget it
  • Consistent results with airflow verification, auto-balancing, and self-adjustment technology maintains the quality initial configuration in all dwelling types
  • Installing a Energy Recovery Ventilator (ERV) improves indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable
  • Equipped with powerful and energy efficient ECM PMSM motors delivering up to 210 CFM. Our proprietary design is the most reliable on the market
  • Superior ERV core performance and durability reaching up to 81% SRE 32F at 64 CFM and Certified at 65% SRE -25°C at 83 CFM
  • Delivers superior air quality with an included MERV 8 filter.
  • Integrated LCD screen to easily set the desired CFM. Display real time airflows, power consumption and act as diagnostic error tool
  • Universal platform offers both top & side port configurations to accommodate different installation locations (180 CFM models only available in top ports)
  • Suspended installation (chains included) or Wall-mount installation with 2 or 4 brackets (universal brackets included)
  • Compatible with a wide range of modern and user friendly controls to meet specific needs and different applications

Specs

–
Port Location:

Side

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy