Apply to be a TradeMaster!
Main product image of 230 CFM AI Series Heat Recovery Ventilator w/ VIRTUO Technology
Magnifying glass
Hover image to zoom

230 CFM AI Series Heat Recovery Ventilator w/ VIRTUO Technology

Brand:
Broan
SKU:
B230H75RS
Rating:
(2)
Q&A:
(0)
230 CFM AI Series Heat Recovery Ventilator w/ VIRTUO Technology
Magnifying glass
Hover image to zoom
$1,591.60 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
3.6 Amps
Product Highlight: Wattage
270 Watts
Product Highlight: Duct Size
6"
Product Highlight: Warranty
5 Year (Core), 5 Year (Parts) Warranty

Description

–

From the leader in residential indoor air quality this Broan AI Series HRV features VIRTUO technology providing the easiest installation on the market. This fresh air system has the quickest installation in its category saving the installer up to 20 minutes, thanks to auto-balancing and self-adjusting technology. The built-in LCD screen provides real-time airflows, power consumption and acts as a diagnostic error tool. This technology not only eliminates the most complex part of installation, saving the contractor time but it also significantly reduces the number of call-backs. This product delivers consistent results with airflow verification providing the most efficient and reliable solution on the market regardless of dwelling type. Delivering 231 CFM our powerful, efficient and proprietary blower fan motors make it the ideal solution for larger homes. Installing a Heat Recovery Ventilator (HRV) improves the indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable. The standard MERV 8 filter offers a more effective design than units in the market with larger capture area and will save the homeowner money with the reusable, easy to wash design. At Broan-NuTone we believe that better quality of air means better quality of life.


Product Features

  • Quick setup with VIRTUO technology, which does the airflow verification and balancing for you, eliminating a complex part of the installation process. Set it and forget it
  • Consistent results with airflow verification, auto-balancing, and self-adjustment technology maintains the quality initial configuration in all dwelling types
  • Installing a Heat Recovery Ventilator (HRV) improves indoor air quality of your home by providing a supply of tempered, filtered outdoor fesh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable
  • Equipped with powerful and energy efficient ECM PMSM motors delivering up to 231 CFM. Our proprietary design is the most reliable on the market
  • Superior HRV core performance and durability reaching up to 78% SRE 32F at 66 CFM and Certified at 67% SRE -13F at 81 CFM
  • Delivers superior air quality with an included MERV 8 filter and optional HEPA filtration available
  • Integrated LCD screen to easily set the desired CFM. Display real time airflows, power consumption and act as diagnostic error tool
  • Universal platform offers both top & side port configurations to accommodate different installation locations
  • Suspended installation (chains included) or Wall-mount installation with 2 or 4 brackets (universal brackets included)
  • Compatible with a wide range of modern and user friendly controls to meet specific needs and different applications

Specs

–
Min Airflow (CFM):

65

Max Airflow (CFM):

231

Voltage:

120v

Hertz:

60

Amperage:

3.6

Wattage:

270

Duct Size:

6"

Port Location:

Side

Top

Warranty:

5 Year (Core)

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Reasonable installation, programming a bit more involved

We use this to provide fresh air in our house with in floor heat in far northern Minnesota. It replaces a Van-ee unit installed 30+ years ago. The intake/output vents are indifferent places than the old unit so there was a bit of rerouting of ductwork - less efficient now - but it works fine. Just required another trip to the hardware for flex ducting rather than just using the old stuff. Probably a good idea to replace it anyway. The instructions for programming the unit and integrating those with the instructions on the controllers we are using was a bit of a learning curve. We have achieved settings that do what we need after a bit of trial and error. Overall a great product and the customer service and shipping were perfect.
Homeowner
Grand Marais, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic product

Keeps our air quality in the house perfect
John
Mpls, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy