Apply to be a TradeMaster!
Main product image of 230 CFM AI Series Heat Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom

230 CFM AI Series Heat Recovery Ventilator w/ Top Ports

Brand:
Broan
SKU:
B230H75RT
Rating:
(0)
Q&A:
(0)
230 CFM AI Series Heat Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom
$1,952.47 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.2 Amps
Product Highlight: Duct Size
6"

Description

–

From the leader in residential indoor air quality this Broan AI Series HRV features VIRTUO technology providing the easiest installation on the market. This fresh air system has the quickest installation in its category saving the installer up to 20 minutes, thanks to auto-balancing and self-adjusting technology. The built-in LCD screen provides real-time airflows, power consumption and acts as a diagnostic error tool. This product delivers consistent results with airflow verification providing the most efficient and reliable solution on the market regardless of dwelling type.


Delivering 230 CFM our powerful, efficient and proprietary  blower fan motors make it the ideal solution for larger homes.   Installing a Heat Recovery Ventilator (HRV) improves the indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable. 


Features:

  • Ports size: 6"
  • Recirculation defrost
  • Corrosion resistant galvanized steel door and cabinet
  • One-piece molded insulation shell, no air leakage (expanded polystyrene; UL 94 HF-1 certified)
  • Unit electrical characteristics: 120 volts, 60 Hz, 3.6 A, 270 W

  • For residential indoor installation only

Specs

–
Amperage:

2.2

Port Location:

Top

Sensible Recovery Efficiency at -13°F:

67%

Sensible Recovery Efficiency at 32°F:

78%

Apparent Sensible Efficiency at 32°F:

82%

Duct Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy