Apply to be a TradeMaster!
Main product image of 70 Pint Dehumidifier
Magnifying glass
Hover image to zoom

70 Pint Dehumidifier

Brand:
Broan
SKU:
B70DHV
Rating:
(0)
Q&A:
(0)
70 Pint Dehumidifier
Magnifying glass
Hover image to zoom
$1,849.00 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
580 Watts
Product Highlight: Amperage
5.1 Amps
Product Highlight: Refrigerant Type
R-410A

Description

–

Overview The Broan 70 Pint Dehumidifier's compact design and horizontal or vertical discharge make it a great fit in tight, low-clearance applications where moisture control is needed. The standard MERV 13 filter delivers superior air filtration, providing air that is both fresh and has the right humidity level to the space.


Product Features

  • Removes up to 70 pints of water per day
  • Provides up to 1,800 sq. ft of coverage making it the perfect fit for basements, crawl spaces, and smaller homes
  • Compact footprint allows unit to be placed in tight, low-clearance applications
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • External fresh outdoor air duct can be added to unit ducting to provide fresh filtered air to the space
  • The integrated humidity setting dial can be set to control the RH level within the surrounding air space the unit is installed

Product Specifications

  • Water Removal Capacity @ 80F & 60% RH (pints/day): 70
  • Efficiency (pints/kWh): 5
  • Energy Factor (liters/kWh): 2.4
  • Power (Watts) @ 80-degree F & 60% RH: 580
  • Airflow (CFM) @ 0.0 in. WG: 150
  • Airflow (CFM) @ 0.2 in. WG: 140
  • Airflow (CFM) @ 0.4 in. WG: 130
  • Filtration: MERV 13
  • Inlet Duct Size: 8" Round
  • Outlet Duct Size: 8" Round
  • Operating Current (Amps): 5.1
  • Power Cord: 9' Type B Plug
  • Integrated Circuit Breaker: Yes
  • Refrigerant Type: R410A
  • Refrigerant Qty (oz.): 15
  • Drain Connection: 3/4" Threaded Female NPT
  • Coverage (sq. ft): 1800
  • Product Weight (Lbs): 55
  • Manufacturer Warranty: 6 Year
  • Product Dimensions: 12"W x 12"H x 28"D
  • Controls: DEH 3000 / DEH 3000 R

Specs

–
Product Type:

Dehumidifier

Type:

In-Wall

Wattage:

580

Capacity (Pints/Day):

70

Features:

Washable, Anti-bacterial Filter

Amperage:

5.1

Refrigerant Type:

R-410A

Drain Connection:

3/4"

Warranty:

6 Year

Filter Type:

MERV 13

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy