Apply to be a TradeMaster!
Main product image of 98 Pint Dehumidifier
Magnifying glass
Hover image to zoom

98 Pint Dehumidifier

Brand:
Broan
SKU:
B98DHV
Rating:
(0)
Q&A:
(0)
98 Pint Dehumidifier
Magnifying glass
Hover image to zoom
$2,547.69 each
In Stock
In Stock
Get 1 Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
670 Watts
Product Highlight: Amperage
5.9 Amps
Product Highlight: Refrigerant Type
R-410A

Description

Overview The Broan 98 Pint Dehumidifier delivers superior indoor air quality through MERV 13 filtration and dedicated moisture control. The energy efficient system provides 98 pints of water removal a day while minimizing the energy consumed. The included outdoor air inlet provides the option of drawing fresh outdoor air into the system and be controlled using the integrated damper.


Product Features

  • Removes up to 98 pints of water per day
  • Provides up to 2,300 sq. ft. of coverage making it the ideal solution for whole-home applications
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • Humidity control can be done easily using either our DEH 3000 digital controller that is mounted in the interior space or with the DEH 3000 R digital control with its remote sensor that is mounted in the interior space where the humidity level needs to be managed
  • Included fresh air inlet provides the option for fresh outdoor air to be ducted to the unit

Product Specifications

  • Water Removal Capacity @ 80F & 60% RH (pints/day): 98
  • Efficiency (pints/kWh): 6.1
  • Energy Factor (liters/kWh): 2.95
  • Power (Watts) @ 80°F & 60% RH: 670
  • Airflow (CFM) @ 0.0 in. WG: 320
  • Airflow (CFM) @ 0.2 in. WG: 297
  • Airflow (CFM) @ 0.4 in. WG: 215
  • Filtration: MERV 13
  • Optional Fresh Air Duct: 6" Round
  • Inlet Duct Size: 10" Round
  • Outlet Duct Size: 10" Round
  • Operating Current (Amps): 5.9
  • Power Cord: 9' Type B Plug
  • Integrated Circuit Breaker: Yes
  • Refrigerant Type: R410A
  • Refrigerant Qty (oz.): 25
  • Drain Connection: 3/4" Threaded Female NPT
  • Coverage (sq. ft): 2300
  • Product Weight (Lbs): 81
  • Manufacturer Warranty: 6 Year
  • Product Dimensions: 14.5"W x 19.5"H x 32.375"D
  • Controls: DEH 3000 / DEH 3000 R

Specs

Product Type:

Dehumidifier

Type:

In-Wall

Wattage:

670

Capacity (Pints/Day):

98

Features:

Washable, Anti-bacterial Filter

Amperage:

5.9

Refrigerant Type:

R-410A

Drain Connection:

3/4"

Warranty:

6 Year

Filter Type:

MERV 13

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy