Apply to be a TradeMaster!
Main product image of 150 CFM Energy Recovery Ventilator (ERV), Low Profile
Magnifying glass
Hover image to zoom

150 CFM Energy Recovery Ventilator (ERV), Low Profile

Brand:
Broan
SKU:
BLP150E75NS-PC
Rating:
(0)
Q&A:
(0)
150 CFM Energy Recovery Ventilator (ERV), Low Profile
Magnifying glass
Hover image to zoom
$1,540.86 each
In Stock
In Stock
Get 14 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 20 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty

Description

–

The industry's most versatile and advanced fresh air system, created to simplify the design, specification, and installation process while delivering superior air quality in a low-profile design. Featuring the quickest installation in its category, saving the installer up to 20 minutes per unit, thanks to the auto-balancing and self-adjusting VIRTUO Technology. The airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need to specify different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes. The integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range, providing real-time CFM and watt usage values. Horizontal and wall mount options provide location flexibility to accommodate various application needs.


Features:

  • Performance guaranteed from installation to inspection with TrueCFM
  • Once balanced. Always balanced. ONE uses our proprietary VIRTUO Technology to continually self-adjust and remain in balance
  • Airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need for specifying different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes patent pending
  • ONE solution to meet your application needs. Specify, install, stock and maintain one ERV.
  • Quickest installation in its category saving the installer up to 20 minutes per unit, thanks to the auto-balancing and self-adjusting VIRTUO Technology
  • Equipped with powerful and energy efficient ECM PMSM motors delivering up to 155 CFM @ 0.2" w.g.
  • Can be used to comply with the latest energy code programs like 2021 IECC, ASHRAE 90.1-2019/2022, and a be critical component to meet the ENERGY STAR certified new home program to earn 45L tax credits 
  • Integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range providing real-time CFM and watt usage values
  • Horizontal and wall mount options provide location flexibility to accommodate various application needs
  • Delivers superior air quality with an included MERV 8 filter and optional MERV 13 filtration available
  • Compatible with a wide range of modern and user friendly controls to meet specific needs and different applications
  • With its superior recovery efficiency, Broan ONE ERVs can lower HERS scores up to 6 points compared to other ventilation methods.  


Specs

–
Voltage:

120v

Port Location:

Side

Warranty:

5 Year on ERV/5 Year Replacement Parts

Recovery Efficiency:

84%

Min Airflow (CFM):

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy