Apply to be a TradeMaster!
Main product image of 30" Convertible European Style Wall-Mounted Chimney Range Hood, Stainless
Magnifying glass
Hover image to zoom

30" Convertible European Style Wall-Mounted Chimney Range Hood, Stainless

Brand:
Broan
SKU:
BW5030SSL
Rating:
(0)
Q&A:
(0)
30" Convertible European Style Wall-Mounted Chimney Range Hood, Stainless
Magnifying glass
Hover image to zoom
$402.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Sone
1.5 Sones
Product Highlight: Air Flow Capacity (CFM)
380 CFM
Product Highlight: Voltage
120v
Product Highlight: Duct Size
30"

Description

–
Enjoy the timeless design of traditional European style and update your kitchen with a fresh new look and LED lighting.

Specs

–
Material:

Stainless Steel

Product Type:

Range Hood

Sone:

1.5

Air Flow Capacity (CFM):

380

Voltage:

120v

Duct Size:

30"

Ducting:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy