Apply to be a TradeMaster!
Main product image of 36" Elite E60000 Convertible Wall-Mount Canopy Range Hood w/ Heat Sentry, 600 CFM
Magnifying glass
Hover image to zoom

36" Elite E60000 Convertible Wall-Mount Canopy Range Hood w/ Heat Sentry, 600 CFM

Brand:
Broan
SKU:
E6036SS
Rating:
(0)
Q&A:
(0)
36" Elite E60000 Convertible Wall-Mount Canopy Range Hood w/ Heat Sentry, 600 CFM
Magnifying glass
Hover image to zoom
E6036SS has been discontinued
Discontinued January 27, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
E60M Series 36" Canopy Range Hood, 650 Max Blower CFM, Stainless Steel
Brand:
Broan
SKU:E6036SSM
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
36" Width
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Duct Size
10"

Description

–
Selecting the right professional style range hood just became easier. The E6036SS is a 36 in. stainless steel range hood with styling that is fresh and modern, yet designed to easily complement popular pro-style cooking products. These models come with integrated internal blowers or dedicated external blower capability. Both embody professional features such as powerful blowers, baffle filters, brilliant halogen lighting and variable speed controls.

Features
  • Convertible range hood can be installed as venting or non-venting to fit a variety of installation needs; complete installation may require several optional components
  • On/off rocker switch starts and stops the blower; variable speed control remembers last setting
  • Heat Sentry® detects excessive heat and adjusts blower speed automatically
  • 600 CFM internal blower is included on all internal models
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Bright halogen lighting with 3 settings uses two 50-Watt bulbs (purchase bulbs separately)

Specs

–
Finish:

Stainless Steel

Width (Inches):

36"

Air Flow Capacity (CFM):

600

Speeds:

Variable

Heat Sentry:

Yes

Lighting:

2 Levels

Filter Type:

Baffle Filters

Duct Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm