Apply to be a TradeMaster!
Main product image of E64M Series 30" Pro-Style Range Hood, 650 Max Blower CFM, Stainless Steel
Magnifying glass
Hover image to zoom

E64M Series 30" Pro-Style Range Hood, 650 Max Blower CFM, Stainless Steel

Brand:
Broan
SKU:
E6430SSM
Rating:
(0)
Q&A:
(0)
E64M Series 30" Pro-Style Range Hood, 650 Max Blower CFM, Stainless Steel
Magnifying glass
Hover image to zoom
$1,086.89 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
30"
Product Highlight: Material
Stainless Steel
Product Highlight: Sone
0.3 Sones
Product Highlight: Air Flow Capacity (CFM)
650 CFM
Product Highlight: Voltage
120v

Description

–
Broan's Pro-Style range hood series provides a sophisticated design without sacrifice. Built to withstand commercial style ranges and cooking habits, the stainless steel wall mount hood is a seamless fit for both your space and the way you cook. These models come equipped with powerful, integrated internal blowers and embody professional features such as baffle filters, brilliant LED lighting, and 4-speed controls.

Specs

–
Duct Size:

30"

Product Type:

Range Hood

Material:

Stainless Steel

Sone:

0.3

Air Flow Capacity (CFM):

650

Ducting:

Horizontal

Vertical

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy