Apply to be a TradeMaster!
Main product image of 100 CFM Sky Series Energy Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom

100 CFM Sky Series Energy Recovery Ventilator w/ Side Ports

Brand:
Broan
SKU:
ERV100S
Rating:
(0)
Q&A:
(0)
100 CFM Sky Series Energy Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom
ERV100S has been discontinued
Discontinued June 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The Sky Series ceiling-mounted ERVs are the perfect solution for high-rise residential towers or new construction in southern regions. The Sky Series features ceiling-mounted ERVs that minimize the installation footprint, and provides easy access for routine maintenance. It is the perfect solution for homes in regions with excessive humidity.

Features:
  • Ceiling-mounted bracket system for quick installation on concrete ceiling
  • Integrated anti-vibration system
  • ColdShield protection system ensures fresh air is tempered in extreme conditions
  • Steel door hinges and latches
  • No drain required

Specs

–
Min Airflow (CFM):

50

Max Airflow (CFM):

100

Weight (lbs):

41 lbs

Port Location:

Side

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm