Apply to be a TradeMaster!
Main product image of 36" Stainless Steel Glass Canopy Chimney Hood w/ Internal Blower (500 CFM)
Magnifying glass
Hover image to zoom

36" Stainless Steel Glass Canopy Chimney Hood w/ Internal Blower (500 CFM)

Brand:
Broan
SKU:
EW5636SS
Rating:
(0)
Q&A:
(0)
36" Stainless Steel Glass Canopy Chimney Hood w/ Internal Blower (500 CFM)
Magnifying glass
Hover image to zoom
EW5636SS has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
36" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
500 CFM
Product Highlight: Mount
Wall
Product Highlight: Sone
10.5 Sones

Description

–
This Broan EW5636 features a fently curving glass canopy which creates a dramatic contemporary appearance and an open, airy feel. It also has 4 push button controls with an LED speed indicator to clearly show you what setting it is on. Heat Sentry automatically turns blower on to high speed when excess cooking heat is detected. This range hood will bring decorative style instantly to your kitchen.
  • 500 CFM Internal Blower
  • Dual Halogen Bulbs with 3 Levels of Brightness (Included)
  • 3 Speed Electronic Push Control with Blue Speed Selection Indicator
  • Control Features Delay-off and Filter Clean Reminder
  • Quick Release Aluminum filters
  • Telescopic Flue Accommodates Ceiling Heights 8' to 9'
  • Specs

    –
    Product Type:

    Wall Mount Chimney Hood

    Width (Inches):

    36"

    Finish:

    Stainless Steel

    Air Flow Capacity (CFM):

    500

    Blower:

    Internal

    Mount:

    Wall

    HVI:

    Yes

    Lighting:

    Halogen Dual 20W

    Sone:

    10.5

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm