Apply to be a TradeMaster!
Main product image of 24" Convertible Under-Cabinet Range Hood, Stainless Finish (CFM 230)
Magnifying glass
Hover image to zoom

24" Convertible Under-Cabinet Range Hood, Stainless Finish (CFM 230)

Brand:
Broan
SKU:
F4024SF
Rating:
(0)
Q&A:
(0)
24" Convertible Under-Cabinet Range Hood, Stainless Finish (CFM 230)
Magnifying glass
Hover image to zoom
$147.22 each
In Stock
In Stock
Get 3 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Sone
6.5 Sones
Product Highlight: Voltage
120v
Product Highlight: Duct Size
24"
Product Highlight: Material
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
230 CFM

Description

The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood is equipped with a 230 MAX Blower CFM designed for years of trouble free service, an easy to clean grease filter, and control switches for fan speed and light activation

Specs

Sone:

6.5

Voltage:

120v

Product Type:

Range Hood

Ducting:

Horizontal

Vertical

Duct Size:

24"

Material:

Stainless Steel

Air Flow Capacity (CFM):

230

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy