Apply to be a TradeMaster!
Main product image of 30" F40000 Series 2 Speed Stainless Steel Range Hood, Four-Way Convertible
Magnifying glass
Hover image to zoom

30" F40000 Series 2 Speed Stainless Steel Range Hood, Four-Way Convertible

Brand:
Broan
SKU:
F403004
Rating:
(4)
Q&A:
(1)
30" F40000 Series 2 Speed Stainless Steel Range Hood, Four-Way Convertible
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 21 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
160, 190 CFM
Product Highlight: Sone
6.5 Sones
Product Highlight: Duct Size
3-1/4" x 10" (Vertical & Horizontal), 7" Round Duct (3-1/4" x 10" Discharge)

Description

–

The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood is equipped with a 230 MAX Blower CFM designed for years of trouble free service, an easy to clean grease filter, and control switches for fan speed and light activation

Specs

–
Amperage:

2.5

Width (Inches):

30"

Finish:

Stainless Steel

Air Flow Capacity (CFM):

160

190

Sone:

6.5

Duct Size:

3-1/4" x 10" (Vertical & Horizontal)

7" Round Duct (3-1/4" x 10" Discharge)

Voltage:

120v

RPM:

2850

Ducting:

Vertical

Horizontal

Non-Ducted

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast Delivery!

The shipping was very fast! I ordered right before Christmas (12/22), and it arrived the next day! Great job.
Mike
Sarasota, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking range hood. Easy to install.

This is a great looking, easy-to-operate, easy-to-install range hood. Supply House got it to me quickly and I was able to get it installed with no problem.
Heff
Pittsfield, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Installed

This product was easy to install and looks to be working good. You have to buy an additional filter if non ducted. But otherwise is a value.
MEV
Texas
6 years ago
Was this review helpful to you?

Excellent product

Reasonable price and working great. My wife is very happy. Thank you.
Michael
Park Ridge. NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of light does the 30" F40000 (403023) Series 2 Speed Black Broan Range Hood have?

Asked by David 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The light bulb should be a maximum of 75 watts. It is not included with the hood.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy