Apply to be a TradeMaster!
36" F40000 Series 2 Speed White Range Hood, Four-Way Convertible

36" F40000 Series 2 Speed White Range Hood, Four-Way Convertible

Brand:
Broan
SKU:
F403601
Rating:
(4)
Q&A:
(1)
36" F40000 Series 2 Speed White Range Hood, Four-Way Convertible
F403601 has been discontinued
Discontinued April 26, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
36" F40000 Series 2 Speed White-on-White Range Hood, Four-Way Convertible
Brand:
Broan
SKU:F403611
(4)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Finish
White
Product Highlight: Air Flow Capacity (CFM)
190, 160 CFM
Product Highlight: Width (Inches)
36" Width
Product Highlight: Sone
6.5 Sones
Product Highlight: Duct Size
3-1/4" x 10" (Vertical & Horizontal), 7" Round Duct (3-1/4" x 10" Discharge)

Description

–
Features:
  • Four-Way Convertible, Install:
    • Ducted 3-1/4" x 10" (vertical and horizontal)
    • Ducted 7" round (vertical)
    • Non-ducted
  • 160 CFM, 6.5 Sone (3-1/4" x 10" discharge) or 190 CFM (7" round discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Includes 3-1/4" x 10" damper/adapter and 7" round adapter
  • BP87 dampers sold separately

Specs

–
Amperage:

2.5

Finish:

White

Air Flow Capacity (CFM):

190

160

Width (Inches):

36"

Sone:

6.5

Duct Size:

3-1/4" x 10" (Vertical & Horizontal)

7" Round Duct (3-1/4" x 10" Discharge)

Voltage:

120v

RPM:

2850

Ducting:

Vertical

Horizontal

Non-Ducted

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast Delivery!

The shipping was very fast! I ordered right before Christmas (12/22), and it arrived the next day! Great job.
Mike
Sarasota, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking range hood. Easy to install.

This is a great looking, easy-to-operate, easy-to-install range hood. Supply House got it to me quickly and I was able to get it installed with no problem.
Heff
Pittsfield, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Installed

This product was easy to install and looks to be working good. You have to buy an additional filter if non ducted. But otherwise is a value.
MEV
Texas
6 years ago
Was this review helpful to you?

Excellent product

Reasonable price and working great. My wife is very happy. Thank you.
Michael
Park Ridge. NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of light does the 30" F40000 (403023) Series 2 Speed Black Broan Range Hood have?

Asked by David 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The light bulb should be a maximum of 75 watts. It is not included with the hood.

Was this review helpful to you?