Pros, Join Our TradeMaster Program!
Description
Features:
  • Four-Way Convertible, Install:
    • Ducted 3-1/4" x 10" (vertical and horizontal)
    • Ducted 7" round (vertical)
    • Non-ducted
  • 160 CFM, 6.5 Sone (3-1/4" x 10" discharge) or 190 CFM (7" round discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Includes 3-1/4" x 10" damper/adapter and 7" round adapter
  • BP87 dampers sold separately
Read more
Specs
Finish:
Stainless Steel
Width (Inches):
36"
Air Flow Capacity (CFM):
160
190
Sone:
6.5
Duct Size:
3-1/4" x 10" (Vertical & Horizontal)
7" Round Duct (3-1/4" x 10" Discharge)
Voltage:
120v
Amperage:
2.0 (Vertical)
2.5 (Horizontal)
RPM:
2850
Ducting:
Vertical
Horizontal
Non-Ducted
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.