Apply to be a TradeMaster!
Main product image of 36" GLA1 Series 2-Speed White Under Cabinet Range Hood (350 CFM)
Magnifying glass
Hover image to zoom

36" GLA1 Series 2-Speed White Under Cabinet Range Hood (350 CFM)

Brand:
Broan
SKU:
GLA1363WW
Rating:
(0)
Q&A:
(0)
36" GLA1 Series 2-Speed White Under Cabinet Range Hood (350 CFM)
Magnifying glass
Hover image to zoom
$283.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth
19.68" Depth
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: Finish
White
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Width (Inches)
36" Width

Description

–

This under-cabinet range hood by Broan-NuTone is built to surpass industry standards with over 50 points of inspection, engineered as a reliable ventilation solution. The durable hood vent is up to 20% more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM to capture and remove smoke and odors from the kitchen. The Glacier range hood is also up to 44% quieter: 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings. The 1-Level LED lighting and a 2-Speed hidden rocker controls make cooking a breeze.


Features:

  • 50 Points of Inspection: Expect a durable, long-standing ventilation solution engineered by the leader in indoor air quality
  • 20% More Effective: Trust in the Broan-NuTone brand to more effectively remove pollutants in your kitchen than the leading competitor, with strong airflow at 350 Max Blower CFM
  • Up to 44% Quieter: With sound equivalent to a refrigerator running, this vent hood is up to 44% quieter than competition at 1.5 sones on working speed
  • One Person Installation: With the included EZ1 brackets it's an easy install for a single person in half the time, both professional and DiYers
  • Both ENERGY STAR certified and Title 24 compliant (with electric ranges only), this kitchen hood is energy efficient and code compliant
  • Bright 1-level, heat resistant LED modules (bulbs included) to enhance your cooking experience
  • Easy-to-clean, fully enclosed bottom with 2 dishwasher-safe high efficiency micro filters
  • The hidden rocker switches control the 2-speed fan and 1-level lighting

Specs

–
Depth:

19.68"

Air Flow Capacity (CFM):

350

Finish:

White

Sone:

1.5

Ducting:

Vertical

Horizontal

Warranty:

1 Year

Width (Inches):

36"

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy