Apply to be a TradeMaster!
Main product image of 42" GLA1 Series 2 Speed Black Range Hood, Four-Way Convertible
Magnifying glass
Hover image to zoom

42" GLA1 Series 2 Speed Black Range Hood, Four-Way Convertible

Brand:
Broan
SKU:
GLA1423BL
Rating:
(0)
Q&A:
(0)
42" GLA1 Series 2 Speed Black Range Hood, Four-Way Convertible
Magnifying glass
Hover image to zoom
$289.00 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
42" Width
Product Highlight: Finish
Black

Description

From the leader in residential indoor air quality, this under-cabinet range hood by Broan-NuTone is built to surpass industry standards with over 50 points of inspection, engineered as a reliable ventilation solution. The durable hood vent is up to 20% more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM to capture and remove smoke and odors from the kitchen. The Glacier range hood is also up to 44% quieter: 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings. The 1-Level LED lighting and a 2-Speed hidden rocker controls make cooking a breeze.  At Broan-NuTone we believe that better quality of air means better quality of life.


Features:


  • 50 Points of Inspection: Expect a durable, long-standing ventilation solution engineered by the leader in indoor air quality
  • 20% More Effective: Trust in the Broan-NuTone brand to more effectively remove pollutants in your kitchen than the leading competitor, with strong airflow at 350 Max Blower CFM
  • Up to 44% Quieter: With sound equivalent to a refrigerator running, this vent hood is up to 44% quieter than competition at 1.5 sones on working speed
  • One Person Installation: With the included EZ1 brackets it's an easy install for a single person in half the time, both professional and DiYers
  • Both ENERGY STAR certified and Title 24 compliant (with electric ranges only), this kitchen hood is energy efficient and code compliant
  • Bright 1-level, heat resistant LED modules (bulbs included) to enhance your cooking experience
  • Easy-to-clean, fully enclosed bottom with 2 dishwasher-safe high efficiency micro filters
  • The hidden rocker switches control the 2-speed fan and 1-level lighting
  • Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model S97020468)
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • Can be used with optional Universal make-up air damper MD6TU, MD8TU or MD10TU to replace air exhausted out of the house only when the hood is turned ON, helping with ventilation to keep your home fresh while reducing energy consumption
  • Can be installed for ADA Compliance with the purchase of model HAWSK3 low voltage wiring and wall switch kit

Specs

Width (Inches):

42"

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy