Apply to be a TradeMaster!
Main product image of HRV150TE, 40-157 CFM Heat Recovery Ventilator
Magnifying glass
Hover image to zoom

HRV150TE, 40-157 CFM Heat Recovery Ventilator

Brand:
Broan
SKU:
HRV150TE
Rating:
(0)
Q&A:
(1)
HRV150TE, 40-157 CFM Heat Recovery Ventilator
Magnifying glass
Hover image to zoom
HRV150TE has been discontinued
Discontinued August 2, 2016
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
160 CFM AI Series Heat Recovery Ventilator w/ Top Ports (68% Efficiency)
Brand:
Broan
SKU:B160H65RT
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Wattage
98 Watts
Product Highlight: Amperage
1.3 Amps
Product Highlight: Duct Size
6"
Product Highlight: Warranty
10 Year (Enthalpic Core), 2 Year Parts Warranty
Product Highlight: Height (Inches)
24.56" Height

Description

THE HRV150TE has been designed to be one of the most eco-friendly HRV air exchangers on the market. Its innovative design incorporates extremely high performance ECM motors, which enable it to operate on power equivalent to a compact fluorescent bulb (13.5 watts), significantly lowering energy costs. Additional energy-efficiency is found through its advanced heat recovery core, which can retain up to 80% of a home?s heating. It surpasses energy-saving standards while providing effective heat recovery, ventilation and quiet operation. All aspects have been designed to facilitate balancing of air flow and simplify use and installation.

HRVs enable heat to be retained during cooler seasons, making it ideal for colder climates where home heating and energy savings are essential. The HRV keeps the home supplied with a steady flow of fresh outdoor air. As stale, warm air is expelled from inside the home through the HRV air exchanger, the heat recovery core warms incoming colder, fresh airbefore it is distributed throughout your home. The result is a constant supply of tempered fresh air, no unpleasant drafts and greater home comfort. The HRV not only improves heat retention during cooler seasons but also removes heat from warm outside air during warmer seasons to help reduce the workload on your furnace/air conditioner.

Light commercial balanced ventilation systems for high-rise dwellings, commercial facilities or offices are available with Heat Recovery (HRV) or Energy Recovery (ERV) features. Now, a single unit can be installed in place of multiple units, reducing installation time and materials, maintenance time and costs, and space requirements. These green solutions capture up to 70% of the heat already paid for and transfers it to the fresh air entering the space.

Balanced ventilation systems, if properly designed and installed, neither pressurize nor depressurize a home. Rather, they introduce and exhaust approximately equal quantities of fresh outside air and polluted inside air, respectively.

A balanced ventilation system works within the home's HVAC system to facilitate proper distribution of fresh air throughout the living environment. Fresh air supply and exhaust vents can be installed in every room but are primarily focused to supply fresh air to bedrooms and living rooms where people spend the most time. It is also functional to exhaust air from rooms where moisture and pollutants are most often generated (kitchen, bathrooms and perhaps the laundry room).

Features:
  • High performance ECM motors provide significant energy consumption savings
  • 4 settings accommodate ventilation requirements from 80 CFM to 157 CFM
  • Insulated flexible ducts with practical straps allow for faster and easier installation
  • Integrated balancing dampers quickly balance the air flow
  • Homeshield defrosting system prevents negative pressure or backdraft by re-circulating air back into the house as air is exhausted to the outside.
  • Integrated Electronic Board on motors eliminates electromechanical parts, reducing repair time to a minimum
  • Heat recovery core gives additional energy-efficiency by retaining up to 80% of a home?s heating
  • Optimized drainage system simplifies installation
  • HVI certified and ENERGY STAR Qualified*

    *This product meets the strict energy efficiency guidelines for ENERGY STAR set by Natural Resources Canada and the US EPA. It meets ENERGY STAR® requirements only when used in Canada.

Specs

Max Airflow (CFM):

40-157

157

Min Airflow (CFM):

50

Voltage:

120v

Hertz:

60

Wattage:

98

Amperage:

1.3

Port Location:

Top

Weight (lbs):

56 lbs

Duct Size:

6"

Warranty:

10 Year (Enthalpic Core)

2 Year Parts

Height (Inches):

24.56"

Width (Inches):

14.94"

Length (Inches):

18-1/4"

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much ventilation is required/suggested per cubic foot of space? We are building a couple of homes in Ocean Shores, Washington this summer....I don't see this addressed in the IRC or local Ordinances...I don't think they are required yet, so ...how do you figure the size, etc? Thanks.

Asked by Larry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

HRVs/ERVs are typically sized to ventilate the whole house at a minimum of 0.35 air changes per hour. To calculate minimum CFM requirements, simply take the square footage of the house (including basement) and multiply by the height of the ceiling to get cubic volume. Then, divide by 60 and multiply by 0.35.

Was this review helpful to you?