Apply to be a TradeMaster!
Main product image of Mantra 30" Convertible Under Cabinet Range Hood, 350 CFM, 120V (Stainless Steel)
Magnifying glass
Hover image to zoom

Mantra 30" Convertible Under Cabinet Range Hood, 350 CFM, 120V (Stainless Steel)

Brand:
Broan
SKU:
MTR2303SS
Rating:
(0)
Q&A:
(0)
Mantra 30" Convertible Under Cabinet Range Hood, 350 CFM, 120V (Stainless Steel)
Magnifying glass
Hover image to zoom
$386.08 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: Sone
120V Sones
Product Highlight: Duct Size
30"

Description

–
From the leader in residential indoor air quality, this under-cabinet range hood by Broan-NuTone is built to surpass industry standards with over 50 points of inspection, engineered as a reliable ventilation solution. The durable hood vent is up to 20% more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM to capture and remove smoke and odors from the kitchen. The Mantra range hood is also up to 44% quieter: 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings. The 1-Level LED lighting and a 2-Speed hidden rocker controls make cooking a breeze. At Broan-NuTone we believe that better quality of air means better quality of life.

Specs

–
Air Flow Capacity (CFM):

350

Product Type:

Range Hood

Sone:

120V

Duct Size:

30"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy