Apply to be a TradeMaster!
Main product image of 30" Stainless Steel Under Cabinet Range Hood (110/300 CFM)
Magnifying glass
Hover image to zoom

30" Stainless Steel Under Cabinet Range Hood (110/300 CFM)

Brand:
Broan
SKU:
QP130SS
Rating:
(0)
Q&A:
(2)
30" Stainless Steel Under Cabinet Range Hood (110/300 CFM)
Magnifying glass
Hover image to zoom
QP130SS has been discontinued
Discontinued February 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
300 CFM
Product Highlight: Width (Inches)
30" Width
Product Highlight: Depth (Inches)
20-1/8" Depth
Product Highlight: Finish
Stainless Steel
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Duct Size
7" Round, 3-1/4" x 10"

Description

Features:
  • Easy-to-clean, fully-enclosed underside.
  • Dishwasher-safe, quick latch aluminum mid-mesh filters with antimicrobial coating.
  • Non-ducted installation requires optional CleanSense charcoal filters, BPPF30 (purchased separately.)
  • Easy to operate, two-speed blower and lighting controls.
  • Four Halogen MR16/GU10 35W lamps (bulbs not included).
  • Two-level light settings.

Specs

Air Flow Capacity (CFM):

300

Width (Inches):

30"

Depth (Inches):

20-1/8"

Finish:

Stainless Steel

Height (Inches):

6.75"

Duct Size:

7" Round

3-1/4" x 10"

Voltage:

120v

Amperage:

2

Sone:

5

0.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do I replace broken light switch assembly holder ?

Asked by T S 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Below is a link to the only manual we are provided with these units. http://s3.supplyhouse.com/manuals/1315311545463/62423_PROD_FILE.pdf

Was this review helpful to you?

Q: How do you keep switch assembly in place?

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Not, sure which switch assembly you are referring to.

Was this review helpful to you?