Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Appliance Parts
Range Hoods
Broan Under Cabinet Range Hoods
Evolution QP2 Series Range Hoods
36" White Under Cabinet Range Hood (100/350 CFM)
Brand:
Broan
SKU:
QP236WW
Rating:
(0)
Q&A:
(0)
Hover image to zoom
QP236WW has been discontinued
Discontinued October 23, 2019
This product was discontinued by the manufacturer.
MANUALS (2)
Install Instructions
Product Overview
Install Instructions
Product Overview
Product Highlights
–
350 CFM
White
20-1/8" Depth
36" Width
3-1/4" x 10", 7" Round
120v
Description
–
Features:
Easy-to-clean, fully-enclosed non-stick bottom pan.
Dishwasher-safe, quick latch aluminum micro-mesh filters with antimicrobial coating.
Non-ducted installation requires optional CleanSense charcoal filters, purchased separately.
Soft-touch, control panel for lighting and blower control with green LED indicators.
Four Halogen MR16/GU10 50W lamps
(bulbs are included).
Three-level light settings with theater-style transition.
Broan Advanced Heat Sentry detects excessive heat and adjusts blower speed for proper ventilation.
Specs
–
Air Flow Capacity (CFM):
350
Finish:
White
Depth (Inches):
20-1/8"
Width (Inches):
36"
Duct Size:
3-1/4" x 10"
7" Round
Voltage:
120v
Amperage:
2.8
Sone:
0.6
5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video