Shop Limited Time Deals
Main product image of 30" Stainless Steel Under Cabinet Range Hood (220 CFM)
Magnifying glass
Hover image to zoom

30" Stainless Steel Under Cabinet Range Hood (220 CFM)

Brand:
Broan
SKU:
QS130SS
Rating:
(0)
Q&A:
(0)
30" Stainless Steel Under Cabinet Range Hood (220 CFM)
Magnifying glass
Hover image to zoom
QS130SS has been discontinued
Discontinued February 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Duct Size
3-1/4" x 10", 7"
Product Highlight: Depth (Inches)
20" Depth
Product Highlight: Sone
1.5 Sones

Description

The quietest range hood in it's category, with the revolutionary performance and the brilliance of halogen lighting. This isn't anything like your Mom's range hood; it's the one she wished for.
  • Quiet 1.5 Sones At Normal Speed, 220 CFM at High Setting
  • Fully Enclosed Design For Easy Cleaning
  • Standard Large Filters, Dishwasher Safe
  • Two-Level light Setting; Dual Halogen Lamp Design
  • Specs

    Width (Inches):

    30"

    Finish:

    Stainless Steel

    Duct Size:

    3-1/4" x 10"

    7"

    Depth (Inches):

    20"

    Blower:

    Internal

    Sone:

    1.5

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm