Shop Limited Time Deals
Main product image of 30" Stainless Steel Under Cabinet Range Hood (200 CFM)
Magnifying glass
Hover image to zoom

30" Stainless Steel Under Cabinet Range Hood (200 CFM)

Brand:
Broan
SKU:
QT230SS
Rating:
(0)
Q&A:
(1)
30" Stainless Steel Under Cabinet Range Hood (200 CFM)
Magnifying glass
Hover image to zoom
QT230SS has been discontinued
Discontinued February 27, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
30" Width
Product Highlight: Air Flow Capacity (CFM)
190 CFM
Product Highlight: Finish
Stainless Steel
Product Highlight: Sone
6 Sones
Product Highlight: Duct Size
7"
Product Highlight: Depth (Inches)
17-1/2" Depth

Description

FEATURES
  • (3) ducting options:
    1) 3-1/4" x 10", horizontal or vertical discharge
    2) 7" round, vertical discharge
    3) Non-ducted, using BPQTF filter (sold separately)

  • Infinite, rotary speed control offers quiet fan operation
  • Rotary light control
  • (2) 40W, Type A-15 appliance bulbs provide bright cooktop lighting (bulbs not included)
  • Translucent, polymeric light lens - easily removed for relamping
  • Convenient night-light
  • Thermally-protected, plug-in motor
  • Electronically-balanced, polymeric fan blade
  • Washable, aluminum mesh grease filter
  • Optional non-ducted filter (BPQTF) for particulate and odor removal
  • Keyhole mounting slots for easy installation
  • UL Listed and CSA certified
  • Specs

    Width (Inches):

    30"

    Air Flow Capacity (CFM):

    190

    Finish:

    Stainless Steel

    Sone:

    6

    Duct Size:

    7"

    Depth (Inches):

    17-1/2"

    Height (Inches):

    6"

    Blower:

    Internal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: best ways to clean greasy filters

    Asked by mama 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Broan's website, it has an easy to clean grease filter that is dishwasher-safe.

    Was this review helpful to you?