Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1" (2)
1-1/4" (2)
6" (2)
10" (2)

Price Range
–

$25 to $30 (1)
$40 to $45 (1)
$45 to $50 (1)
$60 to $70 (1)

Bronze Venturi Adapters

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" x 6" Bronze Venturi Adapter (Lead Free)
1" x 6" Bronze Venturi Adapter (Lead Free)
SKU: BVA-100-06
Boshart
SKU: BVA-100-06
Brand: Boshart
$28.16 each
BOX UP & SAVE 14%
$120.85 box of 5
$24.17 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1" x 10" Bronze Venturi Adapter (Lead Free)
1" x 10" Bronze Venturi Adapter (Lead Free)
SKU: BVA-100-10
Boshart
SKU: BVA-100-10
Brand: Boshart
$45.81 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" x 6" Bronze Venturi Adapter (Lead Free)
1-1/4" x 6" Bronze Venturi Adapter (Lead Free)
SKU: BVA-125-06
Boshart
SKU: BVA-125-06
Brand: Boshart
$42.57 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" x 10" Bronze Venturi Adapter (Lead Free)
$65.72 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Bronze Venturi Adapters

Bronze Venturi Adapters are lead-free adapters made from bronze, and the Boshart models listed here come in 1 inch and 1-1/4 inch sizes. Each model pairs one of those sizes with a second dimension of either 6 inches or 10 inches, so a designation such as 1 inch x 6 inches or 1-1/4 inches x 10 inches identifies the exact part. The catalog lists the product type as adapter, the material as bronze, and lead free as yes for each model in the sample. Two models can share the same first dimension and differ only in the second, so the full designation matters on every order. Reading the complete size on each product record and matching it to the job before ordering keeps the parts aligned with the system design and saves the crew from returns and rework on site.

Subcategories

  • 1 Inch x 6 Inch Bronze Venturi Adapter: The 1 inch x 6 inch model is a Boshart adapter made from bronze and listed as lead free. Contractors and installers specify it when the job calls for a 1 inch size paired with a 6 inch second dimension. The catalog lists the product type as adapter.
  • 1 Inch x 10 Inch Bronze Venturi Adapter: The 1 inch x 10 inch model is the Boshart adapter that pairs the same 1 inch size with a 10 inch second dimension. It is made from bronze and listed as lead free. Installers choose it instead of the 6 inch version when the job specifies the 10 inch dimension.
  • 1-1/4 Inch x 6 Inch Bronze Venturi Adapter: The 1-1/4 inch x 6 inch model moves to the 1-1/4 inch size while keeping the 6 inch second dimension. Contractors use it on jobs that specify that exact designation. The catalog lists the material as bronze and lead free as yes.
  • 1-1/4 Inch x 10 Inch Bronze Venturi Adapter: The 1-1/4 inch x 10 inch model combines the 1-1/4 inch size with a 10 inch second dimension. Installers use it when the plans call for that full designation. It is a Boshart bronze adapter listed as lead free.

Buying Guide

Start with the size designation. Every model listed here carries two dimensions, such as 1 inch x 6 inches or 1-1/4 inches x 10 inches, and both numbers have to match the job. Confirm both numbers against the plans or the existing equipment before ordering.

Next, confirm the material. The listed models are bronze, and each lists lead free as yes. If the project specification calls for lead-free components, check that the product record states it, and confirm the same for any mating parts.

Then read the product record. The catalog notes that product images may not be the actual item, so rely on the listed size, product type and material rather than the photo. When comparing Bronze Venturi Adapters from one brand to another, start with the full size designation, since a matching first dimension alone does not make two parts interchangeable.

Finally, check anything the catalog does not state. The records for these models list size, product type, material and lead-free status, and nothing more. Pressure ratings, connection types and approvals are not shown in the sample records, so verify them with the manufacturer or the SupplyHouse product team before specifying the part for a job. Taking that step early prevents a wrong part from reaching the job. Boshart is the brand on every model listed here.

Frequently Asked Questions

What sizes do Bronze Venturi Adapters come in?

The Boshart Bronze Venturi Adapters listed here include 1 inch x 6 inch, 1 inch x 10 inch, 1-1/4 inch x 6 inch and 1-1/4 inch x 10 inch models. Each designation carries two dimensions, so match both to the job. Check the full listing for any other sizes.

Are Bronze Venturi Adapters lead free?

Each Boshart Bronze Venturi Adapter in the sample records lists lead free as yes. The records also list the material as bronze. Confirm the listing for the specific size before specifying it on a lead-free job.

What material are Boshart bronze venturi adapters made from?

The catalog lists the material as bronze for every Boshart venturi adapter in the sample, with the product type listed as adapter. Bronze Venturi Adapters in this group share that material across the 1 inch and 1-1/4 inch sizes. Check each record for the full size.

How do I tell the 6 inch and 10 inch Bronze Venturi Adapters apart?

Read the full size designation on each Bronze Venturi Adapter. The 1 inch models are listed as 1 inch x 6 inch and 1 inch x 10 inch, and the 1-1/4 inch models are listed as 1-1/4 inch x 6 inch and 1-1/4 inch x 10 inch. The first number is the same within each pair, so the second number separates the parts.

Do the catalog records list pressure ratings for these Bronze Venturi Adapters?

No. The sample records for Bronze Venturi Adapters list size, product type, material and lead-free status, but no pressure rating. Verify ratings with the manufacturer or the SupplyHouse product team before specifying the part.

Didn't find what you're looking for? 
Let us know
.