Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1" (1)
1-1/4" (1)

Price Range
–

$60 to $70 (1)
$100 to $200 (1)

Bronze Venturi Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1-1/4" Bronze Venturi Elbow (Lead Free), WSEB-125
1-1/4" Bronze Venturi Elbow (Lead Free), WSEB-125
SKU: WSEB-125
Boshart
SKU: WSEB-125
Brand: Boshart
$115.96 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 1" Bronze Venturi Elbow (Lead Free), WSEB-100
1" Bronze Venturi Elbow (Lead Free), WSEB-100
SKU: WSEB-100
Boshart
SKU: WSEB-100
Brand: Boshart
$65.29 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Bronze Venturi Elbows

Bronze Venturi Elbows are bronze elbow fittings, and the Boshart models in this category include the 1" WSEB-100 and the 1-1/4" WSEB-125. Both of those models are listed as lead free, with bronze as the material and elbow as the product type. Size is the first detail contractors check, since the 1" and 1-1/4" models are separate part numbers with separate catalog listings. Material and lead free status come next, because the fitting has to match the rest of the system and the job requirements. Reading the product name and specification fields before ordering keeps a parts run short and avoids a return trip. Clear records of the exact model number on the job file also help when a replacement is needed later. Getting the elbow right the first time saves labor and keeps the install on schedule.

Subcategories

  • 1-1/4 Inch Bronze Venturi Elbow: The Boshart WSEB-125 is a 1-1/4" bronze elbow that is listed as lead free. Contractors choose it when the job calls for a 1-1/4" fitting in bronze. Size is the deciding spec, so it should be checked against the plan before ordering. The catalog record for this model shows Lead Free: Yes.
  • 1 Inch Bronze Venturi Elbow: The Boshart WSEB-100 is a 1" bronze elbow that is listed as lead free. Contractors choose it when the job calls for a 1" fitting in bronze. Size is the deciding spec, so it should be checked against the plan or the existing fitting before ordering. The catalog record for this model shows Lead Free: Yes.
  • Lead Free Bronze Venturi Elbows: Lead free models are bronze elbows with Lead Free: Yes in the catalog specifications. Both the WSEB-100 and the WSEB-125 carry that designation. Contractors who need a lead free fitting should check that field first. Size still has to be confirmed separately, since the 1" and 1-1/4" models are different part numbers.

Buying Guide

Start with size. The catalog shows Boshart models in 1" and 1-1/4", and each size has its own part number: WSEB-100 for the 1" elbow and WSEB-125 for the 1-1/4" elbow. Confirm the size called for on the job plan or on the existing fitting before adding anything to the order, because a near match is still the wrong part.

Next, check material and lead free status. Both the WSEB-100 and WSEB-125 are bronze and listed as lead free. When a job has code or project requirements for lead free components, confirm the specification field on the exact model page instead of assuming every fitting in a category qualifies. When selecting Bronze Venturi Elbows, read each product record on its own, since specifications can differ between models.

Then match the fitting to the rest of the assembly. Check connection style, pressure and temperature needs, and any manufacturer instructions on the product page, since the catalog summary covers only size, material, product type, and lead free status. If a detail is missing, verify it with the manufacturer before ordering.

Finally, record the model number on the work order so a future replacement is a quick match. Keeping that record in the job file saves time on later service calls and helps the next technician.

Frequently Asked Questions

What sizes do Bronze Venturi Elbows come in?

The catalog records for Bronze Venturi Elbows show a 1" model, WSEB-100, and a 1-1/4" model, WSEB-125. Both are Boshart fittings. Check the category page for any other sizes before ordering.

Are Bronze Venturi Elbows lead free?

The Boshart WSEB-100 and WSEB-125 Bronze Venturi Elbows are both listed as lead free in their catalog specifications. Other models may differ, so confirm the Lead Free field on the exact product page. The check takes a few seconds and prevents a wrong part.

What material are Bronze Venturi Elbows made of?

The Bronze Venturi Elbows in the catalog records, the WSEB-100 and WSEB-125, are listed with bronze as the material. The product type is elbow for both. Confirm the material on any other model page before ordering.

Who makes Bronze Venturi Elbows?

The Bronze Venturi Elbows in the catalog records are manufactured by Boshart. Both the WSEB-100 and the WSEB-125 list Boshart as the brand. Check the brand on each product page, since other models may differ.

How do I pick between the 1" and 1-1/4" Bronze Venturi Elbow?

Pick the size that matches the job plan or the existing fitting. The WSEB-100 is the 1" model and the WSEB-125 is the 1-1/4" model. Selecting Bronze Venturi Elbows by size first, then confirming material and lead free status, avoids ordering errors.

Didn't find what you're looking for? 
Let us know
.