Apply to be a TradeMaster!
Main product image of Bryant 3 Ton 20 SEER Evolution Central Air Conditioner - Puron Refrigerant
Magnifying glass
Hover image to zoom

Bryant 3 Ton 20 SEER Evolution Central Air Conditioner - Puron Refrigerant

Brand:
Bryant
SKU:
180BNA036000
Rating:
(0)
Q&A:
(0)
Bryant 3 Ton 20 SEER Evolution Central Air Conditioner - Puron Refrigerant
Magnifying glass
Hover image to zoom
180BNA036000 has been discontinued
Discontinued April 6, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208V, 230V
Product Highlight: SEER
20 Rating
Product Highlight: Ton
3
Product Highlight: Liquid Line
3/8"

Description

Bryant's air conditioners with Puron refrigerant provide a collection of features unmatched by any other family of equipment. The 180B has been designed utilizing Bryant's Puron refrigerant. The environmentally sound refrigerant allows consumers to make a responsible decision in the protection of the earth's ozone layer.

Features
  • Microtube Technology refrigeration system
  • Sound level as low as 66 dBA
  • Electronic ECM ball bearing outdoor condenser fan motor
  • Compressor sound hood
  • Forward--swept condenser fan blade
  • Quiet mount split post compressor grommets
  • System supports Evolution Control or standard
  • 2--stage thermostat controls
  • Puron refrigerant -- environmentally sound, won?t deplete the ozone layer and low lifetime service cost.
  • Front--seating service valves
  • 2--stage scroll compressor
  • Internal pressure relief valve
  • Internal thermal overload
  • Low pressure switch
  • High pressure switch
  • Filter drier
  • Crank case heater standard
  • Balanced refrigeration system for maximum reliability
  • DuraGuard Plust protection package:
    • Solid, Durable sheet metal construction
    • Steel louver coil guard
    • Baked--on, complete outer coverage, powder paint

Specs

Application:

HVAC

SEER:

20

Cooling Capacity (BTU):

36000

Voltage:

208V

230V

Hertz:

60

Phase:

1

Ton:

3

Liquid Line:

3/8"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm