Apply to be a TradeMaster!
Main product image of Double Nipple (THR x COMPR) for GB142 Series Boilers, 75977
Magnifying glass
Hover image to zoom

Double Nipple (THR x COMPR) for GB142 Series Boilers, 75977

Brand:
Buderus
SKU:
75977
Rating:
(1)
Q&A:
(1)
Double Nipple (THR x COMPR) for GB142 Series Boilers, 75977
Magnifying glass
Hover image to zoom
$96.03 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
GB142-24, GB142-30, GB142-45, GB142-60

Description

–
Double Nipple (THR x COMPR) for GB142 Series Boilers

Specs

–
Type:

Replacement Part

Used With:

GB142-24

GB142-30

GB142-45

GB142-60
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
Response by Mon

You May Also Need

1" LF3004 Lead Free FIP to FIP Dielectric Union
SKU: 0821932
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Extraordinarily fast shipping!!!!

I needed these fittings fast and they were delivered the day after I ordered them. I would highly recommend Supply House for your heating needs.
Jack
Auburn, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for the heat exhanger return inlet and will it work on a GB 142/45? Do you have an image or can you email a photo to the nipple? I need to know this is the correct part before ordering; I need the nipple for the return inlet, which now has a compression fitting rather than the threaded fitting that was on the previous heat exchanger.

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, its the same nipple for the supply & the return. we do not have a picture of the part.

Was this review helpful to you?