Shop Limited Time Deals
Main product image of Buderus SSB255 206,000 BTU Gas-Fired Floor Standing Condensing Boiler
Magnifying glass
Hover image to zoom

Buderus SSB255 206,000 BTU Gas-Fired Floor Standing Condensing Boiler

Brand:
Buderus
SKU:
7738004894
Rating:
(0)
Q&A:
(0)
Buderus SSB255 206,000 BTU Gas-Fired Floor Standing Condensing Boiler
Magnifying glass
Hover image to zoom
7738004894 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: BTU Input
255000 BTUs
Product Highlight: Capacity (Gallons)
4 Gallons

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Specifications:
  • Max Input Rate (BTU/hr): 255,000
  • Min Input Rate (BTU/hr): 51,180
  • Turndown Rate (%): 5:1 (20%)
  • Gas Connections: 1"
  • Max/Min NG Pressure (Inch W.C.): 10.5 / 3.5
  • Max/Min LPG Pressure (Inch W.C.): 13 / 8
  • Water Connections: 1½"
  • Water Volume (Gallons): 4.0
  • Vent/Air Intake Connections: 3"
  • Max Operating Temp (°F): 194
  • Surface Heat Exchanger (SqFt): 22.0
  • Min. Clearance to Combustibles: 2"

Specs

Application:

Commercial

Fuel Type:

Propane

Natural Gas

BTU Input:

255000

IBR Rating:

206000

Efficiency:

96%

Capacity (Gallons):

4

Vent Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

127 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM